Brizo

Tresa Two Handle Bridge Kitchen Faucet in Polished Nickel

Part #D62536LFPN  |  Manufacturer Part #62536LF-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes matching side sprayer
  • 3-hole installation
  • Solid brass one-piece waterway
  • Ceramic cartridges
  • Accommodates up to 3" deck thickness
  • Optional decorative center hole cover available RP52397

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 8 in

Collection: Tresa

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 10-3/4 in

End Connection 1: Universal

End Connections: Universal

Faucet Connection: Female NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 10-21/32 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 10-33/50 in

IAPMO Listed: Yes

Kitchen Faucet Type: [Two Handle, Bridge]

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 3 in

Maximum Height: 10-33/50 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: Yes

Smart Home Enabled: No

Spout Height: 3-33/50 in

Spout Reach: 9-21/25 in

Spout Swivel: 360°

Spout Type: Standard Swivel

Supply Lines Included: No

Trim Only: No

Type: Faucet

UL Listed: No

Weight: 8.5

Width: 14-1/2 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Brizo Tresa Two Handle Bridge Kitchen Faucet in Polished Nickel