Two Handle Bridge Kitchen Faucet in Venetian Bronze

You last purchased this on
 
Brizo

Tresa Two Handle Bridge Kitchen Faucet in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Tresa Two Handle Bridge Kitchen Faucet in Venetian Bronze

  • Fast #
  • Part #D62436LFRB
  • Item #3910105
  • Manufacturer Part #62436LF-RB
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass one-piece waterway
  • Ceramic cartridges
  • 2-hole installation
  • Optional decorative center hole cover available RP52397
  • Accommodates up to 3" deck thickness
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Tresa
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
11-53/100 in
End Connection 1:
Universal
End Connections:
Universal
Faucet Center Size:
8 in
Faucet Connection:
Female NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
10-21/32 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
10-33/50 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Maximum Height:
10-33/50 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Pressure - Maximum:
60 psi
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
3-33/50 in
Spout Reach:
9-21/25 in
Spout Swivel:
360°
Spout Type:
Standard Swivel
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Weight:
7.581 lb
Width:
14-1/2 in