Two Handle Kitchen Faucet in Chrome

You last purchased this on
 
Brizo

Tresa Two Handle Kitchen Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Tresa Two Handle Kitchen Faucet in Chrome

  • Fast #
  • Part #D62136LFPC
  • Item #3910102
  • Manufacturer Part #62136LF-PC
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2-hole installation
  • Solid brass faucet body
  • Includes matching side sprayer
  • Accommodates up to 3" deck thickness
  • Ceramic cartridges
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Tresa
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
13-13/100 in
End Connection 1:
Universal
End Connection 2:
Universal
End Connections:
Universal
Faucet Center Size:
6 in - 16 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
13-1/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
3 in
Maximum Height:
13-1/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Product Type:
Faucet
Side Spray:
Yes
Smart Home Enabled:
No
Spout Height:
1-19/100 in
Spout Reach:
9 in
Spout Swivel:
360°
Spout Type:
Swivel
Trim Only:
No
Weight:
11.682 lb
Width:
8-5/16 in