Two Handle Lever Handle Bar Faucet in Chrome
Tresa Two Handle Lever Handle Bar Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass faucet body
- Ceramic cartridges
- 1-hole installation
- Accommodates up to 3" deck thickness
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Tresa
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8-1/4 in
- End Connection 1:
- Universal
- End Connection 2:
- Universal
- End Connections:
- Universal
- Faucet Connection:
- NPSM
- Faucet Height:
- 11-1/2 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Height:
- 11-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 1-1/2 in
- Spout Reach:
- 6-19/50 in
- Spout Swivel:
- 360°
- Spout Type:
- Standard Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 8.5 lb
- Width:
- 7-1/16 in