Two Handle Roman Tub Faucet in Polished Nickel (Trim Only)
Tresa® Two Handle Roman Tub Faucet in Polished Nickel (Trim Only)
Frequently Purchased Together
Product Details
- 3-hole installation
- Accommodates up to 2 1/2" deck thickness
- Slip-on spout
- Trim only, must order rough R62707 separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Tresa®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 11-13/100 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 2.0 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1-1/2 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-1/8 in
- WaterSense Labeled:
- Yes
- Weight:
- 5.86 lb