Two Handle Roman Tub Faucet with Handshower in Polished Nickel (Trim Only)
Tresa® Two Handle Roman Tub Faucet with Handshower in Polished Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Cross handles
- Bi-directional diverter lever handle
- 8 1?4” spout reach (deck & floor mount), 10 1?2” spout reach (wall mount)
- Tub drain not included
- 60"- 82” stretchable, finished metal hose
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Tresa®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 11-31/100 in
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 10-63/100 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-1/2 in
- WaterSense Labeled:
- Yes
- Weight:
- 4.674 lb