0 items

Brizo Litze™ Tub and Shower Pressure Balancing Valve with Single Lever Handle

DT60P035

Color Finish

Starting at $273.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with MultiChoice Universal rough
  • Handle adjusts temperature
  • RP81665 extension kit extends rough installation up to 1 3/4"
  • Red/Blue temperature markings
  • Single-function pressure balance cartridge

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Litze™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
6-1/2 in
End Connection 1
Universal
End Connection 2
Universal
End Connections
Universal
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday