0 items

Delta Faucet Charlotte® Tub Spout Assembly

DRP70908

Color Finish

Starting at $207.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Pull-down diverter tub spout
  • Solid brass construction

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Charlotte®
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
3-3/8 in
Faucet Mount
Wall Mount
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Material
Brass
NSF Certified
No
Spout Reach
8-3/8 in
Spout Type
Pull Down
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday