Two Handle Lever Handle Pot Filler in Chrome

You last purchased this on
 
Brizo

Two Handle Lever Handle Pot Filler in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Two Handle Lever Handle Pot Filler in Chrome

  • Fast #
  • Part #D62720LFPC
  • Item #3910335
  • Manufacturer Part #62720LF-PC
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1-hole installation
  • Cold water only
  • Two handle deck mount
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
21-63/100 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
4 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Height:
17 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
17 in
Spout Reach:
20-1/2 in
Trim Only:
No
WaterSense Labeled:
No
Weight:
10.3 lb