Two Handle Lever Handle Pot Filler in Polished Nickel

Part #D62810LFPN  |  Item #4243301  |  Manufacturer Part #62810LF-PN

$ 702.00 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Two handle wall mount
  • 1-hole installation
  • Cold water only
  • Spout reach = 23 1/4"

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 23-1/4 in

End Connection 1: OD Tube

End Connection 2: IPS

End Connections: OD Tube x IPS

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 4 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 10-3/100 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Height: 10-3/100 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 6-1/2 in

Spout Reach: 23-1/4 in

Trim Only: No

Weight: 7