0 items

Brizo RSVP™ Valve Cartridge

DRP4012

Cartridge Type

Cold
Starting at $60.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.3
Brand Model Compatibility
Brizo 6790, 6795, 67790 and 67795 Series Two Handle Deck-Mounted Roman Tub Faucets
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Cold
Collection
RSVP™
GSA Approved
No
IAPMO Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday