Brizo Venuto® 5-3/8 in. 13 oz Kitchen Soap Dispenser in Matte Black

DRP42878BLST

Manufacturer Part #: RP42878BLST

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes installation hardware
  • Accommodates up to 3" deck thickness
  • 5 3/8" overall height
  • 13-ounce bottle
  • Refillable from above the deck

SPECIFICATIONS

ADA Compliant
Yes
Capacity
13 oz
Collection
Venuto®
Depth
4-91/100 in
Handle Material
Brass
Height
2 in
Maximum Height
3-19/100 in
Side Spray
No
Spout Swivel
360°
Spout Type
Swivel
Type
Accessory
Weight
2.4

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday