5-3/8 in. 13 oz Kitchen Soap Dispenser in Polished Chrome
Venuto® 5-3/8 in. 13 oz Kitchen Soap Dispenser in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accommodates up to 3" deck thickness
- 5 3/8" overall height
- Includes installation hardware
- Refillable from above the deck
- 13-ounce bottle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 13 oz
- Collection:
- Venuto®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-91/100 in
- Height:
- 3-19/100 in
- Material:
- Brass
- Maximum Height:
- 3-19/100 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Weight:
- 2.4 lb