Dispenser Assembly in Stainless Steel

You last purchased this on
 
Brizo

Venuto® Dispenser Assembly in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Venuto® Dispenser Assembly in Stainless Steel

  • Fast #
  • Part #DRP42878SSST
  • Item #2392821
  • Manufacturer Part #RP42878SSST
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Accommodates up to 3" deck thickness
  • 5 3/8" overall height
  • Includes installation hardware
  • Refillable from above the deck
  • 13-ounce bottle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Venuto®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
4-91/100 in
Height:
3-19/100 in
Material:
Brass
Maximum Height:
3-19/100 in
Product Type:
Accessory
Side Spray:
No
Smart Home Enabled:
No
Spout Swivel:
360°
Spout Type:
Swivel
Weight:
2.4 lb