Brizo Venuto® Optional Escutcheon in Brilliance Stainless

DRP42867SS

Manufacturer Part #: RP42867SS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes installation hardware
  • Accommodates up to 3" deck thickness
  • 8" on center
  • NOTE: Not for use with SmartTouch® models

SPECIFICATIONS

ADA Compliant
No
Collection
Venuto®
Faucet Part Type
Escutcheon
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Side Spray
No
Type
Faucet
Weight
1.65
Width
10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday