Brizo

Venuto® Pump for 63925LF-PC Faucet

Part #DRP42881  |  Manufacturer Part #RP42881

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Venuto®

GSA Approved: No

IAPMO Listed: No

ISO Specifications: No

Length: 11-1/2 in

NSF Certified: No

Side Spray: No

Type: Accessory

Weight: 0.028

Width: 2-1/2 in