Single Handle Lever Handle Bar Faucet in Chrome

You last purchased this on
 
Brizo

Venuto® Single Handle Lever Handle Bar Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Venuto® Single Handle Lever Handle Bar Faucet in Chrome

  • Fast #
  • Part #D63970LFPC
  • Item #3910205
  • Manufacturer Part #63970LF-PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • MagneDock® Technology – magnetic docking system
  • Comes standard with fittings
  • 1-hole installation
  • Accommodates to 3" deck thickness
  • Two-function pull-down wand: spray and stream
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Venuto®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Depth:
8-39/50 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
14-1/2 in
Faucet Material:
Zinc
Faucet Type:
Pull-down
Flow Rate:
1.8 gpm
Handle Type:
Lever
Height:
14-1/2 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-1/2 in
Spout Reach:
6-1/2 in
Spout Swivel:
360°
Spout Type:
High Arc Pull Down Swivel
Trim Only:
No
WaterSense Labeled:
No
Weight:
9.25 lb
Width:
10 in