Single Handle Pull Down Touch Activated Kitchen Faucet with Two-Function Spray, Magnetic Docking and SmartTouch Technology in Brilliance® Stainless
Venuto® Single Handle Pull Down Touch Activated Kitchen Faucet with Two-Function Spray, Magnetic Docking and SmartTouch Technology in Brilliance® Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Touch-Clean® sprayhead
- One piece InnoFlex® waterways
- Centermount
- Lead-Free
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Venuto®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 11-63/100 in
- Faucet Connection:
- PEX
- Faucet Height:
- 15-1/2 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Top Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 15-1/2 in
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Maximum Height:
- 15-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Power Source:
- Battery
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- Yes
- Spout Height:
- 8-1/8 in
- Spout Reach:
- 9-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Pull Down, Swivel
- Spray Type:
- Aerated
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Weight:
- 9.708 lb
- Width:
- 6 in