Vase Assembly in Brilliance Stainless

You last purchased this on
 
Brizo

Venuto® Vase Assembly in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Venuto® Vase Assembly in Brilliance Stainless

  • Fast #
  • Part #DRP42879SS
  • Item #2392944
  • Manufacturer Part #RP42879SS
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Accommodates up to 3" deck thickness
  • 6 7/8" overall height
  • Includes installation hardware
  • 6.85" overall height
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Venuto®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
GSA Approved:
No
IAPMO Listed -:
Yes
NSF Certified:
No
Side Spray:
No
Weight:
2.33 lb