Brizo Vesi® 1/2 in. H2O Body Spray

DR84101

Valve Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For use with Sensori™ body sprays/jets
  • Includes test cap and plaster guard
  • Requires trim

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Vesi®
End Connection 1
NPT
Faucet Connection Size
3/8 in
Flow Rate
1.6 gpm
IAPMO Listed
Yes
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday