24 in. Towel Bar in Brushed Nickel
Vesi 24 in. Towel Bar in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 24" long
- Coordinates beautifully with the Vesi suite
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vesi
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-63/100 in
- Height:
- 1-91/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Maximum Height:
- 1-91/100 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 2.15 lb
- Width:
- 3-5/8 in