Brizo Vesi® 2.5 gpm 3-Function Wall Mount Plastic Showerhead

DRP42431

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 spray settings: full spray, message spray, and soft drench spray
  • 4 7/8" multi-function showerhead
  • Finished spray face

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Vesi®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
4-29/32 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Length
5 in
Material
Plastic
Material Type
ABS
Showerhead Function
3
Spray Type
Full, Massage, Spray
WaterSense Labeled
Yes
Width
5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday