Vesi California Energy Commission Registered *VESI 4 Hole CURVE Rite T Trim 2 Gallons Per Minute

Part #DT67740BZ  |  Item #2371456  |  Manufacturer Part #T67740-BZ

Type:

Faucet
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4-hole installation
  • Above deck adjustability and top-down tightening
  • Ceramic cartridge
  • 60" - 82" stretchable, finished metal hose
  • Accommodates up to 2 1/2" deck thickness
  • Trim only, must order rough R64707 separately

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 11 in - 16 in

Collection: Vesi

Color Finish: Brilliance Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 11-81/100 in

Faucet Connection: Copper

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

Height: 7-13/100 in

Material: Brass

Maximum Height: 7-13/100 in

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Spout Height: 4 in

Spout Type: Fixed

Tub Spout Reach: 9-1/2 in

Type: Faucet

WaterSense Labeled: Yes

Weight: 12.17