Brizo

Vesi® Channel Drawer Pull in Venetian Bronze

Part #D699140RB  |  Manufacturer Part #699140-RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coordinates beautifully with the Vesi suite

Documents

Specifications

ADA Compliant: No

Collection: Vesi®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 1-14/25 in

Handle Material: Brass

Height: 3/4 in

Length: 4-21/32 in

Material: Brass

Maximum Height: 3/4 in

Side Spray: No

Type: Accessory

Weight: 0.3

Width: 3/4 in