Brizo Vesi® Double Lever Handle Roman Tub Trim with Hand Shower (Trim Only)

DT67745

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4-hole installation
  • 60" - 82" stretchable, finished metal hose
  • Above deck adjustability and top-down tightening
  • Accommodates up to 2 1/2" deck thickness
  • Ceramic cartridge
  • Includes single function handshower; 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
  • Trim only, must order rough R64707 separately

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
13 in - 16 in
Collection
Vesi®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Copper
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Faucet Valve Type
Ceramic Disc
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
4 Hole
Spout Height
6-1/4 in
Spout Reach
9 in
Spout Type
Fixed
Trim Only
Yes
Tub Spout Reach
9 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday