Brizo

Vesi® Drawer Pull in Brilliance Brushed Nickel

Part #D699140BN  |  Manufacturer Part #699140-BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coordinates beautifully with the Vesi suite

Documents

Specifications

ADA Compliant: No

Collection: Vesi®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1-14/25 in

Handle Material: Brass

Height: 3/4 in

Length: 4-21/32 in

Material: Brass

Maximum Height: 3/4 in

Side Spray: No

Type: Accessory

Weight: 0.3