Front Mount Closet Tank Lever in Brilliance Brushed Bronze
Vesi™ Front Mount Closet Tank Lever in Brilliance Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits most front, side and angle mount style tanks
- Limited lifetime warranty
- The adjustable mounting arm allows for a quick and easy installation
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vesi™
- Color Finish Name:
- Brushed Bronze
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Front Mount
- Length:
- 10-3/4 in
- WaterSense Labeled:
- No
- Width:
- 3-11/16 in