Brizo

Vesi™ Front Mount Closet Tank Lever in Brilliance Brushed Nickel

Part #D69860BN  |  Manufacturer Part #69860-BN

Color/Finish:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Finish guaranteed not to tarnish or corrode
  • Mounts on front of tank
  • Coordinates beautifully with the Vesi suite
  • Dream accessories

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Vesi™

Handle Type: Lever

IAPMO Listed: No

Installation Type: Front Mount

Length: 10-3/4 in

WaterSense Labeled: No

Width: 3-11/16 in