Shower Arm and Flange in Brilliance Brushed Nickel
Vesi Shower Arm and Flange in Brilliance Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 990-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" NPT threads
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Vesi
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Mount:
- Shower Arm Mount
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- Height:
- 2-81/100 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- Maximum Height:
- 2-81/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.7 lb
- Width:
- 2 in