Side Mount Closet Tank Lever in Brilliance Brushed Bronze
Vesi™ Side Mount Closet Tank Lever in Brilliance Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mount on side of tank
- Coordinates beautifully with the Vesi suite
- Finish guaranteed not to tarnish or corrode
- Dream accessories
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vesi™
- Color Finish Name:
- Brilliance Brushed Bronze
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Side Mount
- Length:
- 9-1/2 in
- WaterSense Labeled:
- No
- Width:
- 3-11/64 in