Vesi Single Handle Bathtub & Shower Faucet in Venetian Bronze Trim Only

Part #DT66T040RB  |  Item #4669528  |  Manufacturer Part #T66T040-RB

$ 612.72 EACH
(Pricing is for Venetian Bronze)

Color/Finish:
Venetian Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Thermostatic cartridge ships with trim
  • High temperature limit stop - 120° F
  • MUST ORDER ROUGH SEPARATELY

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Vesi

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 5-3/50 in

Faucet Type: Tub & Shower Faucet

Flow Rate: 12 gpm

Handle Material: Brass

Handle Type: Lever

Installation Type: Wall Mount

Maximum Height: 7-1/2 in

Maximum Pressure: 80 psi

Number of Handles: Single Handle

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Weight: 3.6

Width: 7-1/2 in