Brizo Vesi® Square Cabinet Knob

D699240

Color/Finish

Starting at $24.90
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordites beautifully with the Vesi suite

SPECIFICATIONS

Collection
Vesi®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Knob
Height
1-5/16 in
Material
Brass
Style
Traditional
Width
1-5/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday