Trip Lever in Brilliance Brushed Bronze
Vesi Trip Lever in Brilliance Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates beautifully with the Vesi suite
Specifications
- ADA Compliant:
- No
- Collection:
- Vesi
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Brushed Bronze
- Depth:
- 1-97/100 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-19/100 in
- Installation Type:
- Side Mount
- Length:
- 7-3/8 in
- Maximum Height:
- 3-19/100 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- Accessory
- Weight:
- 0.62 lb
- Width:
- 3-3/16 in