Tub and Shower Diverter Valve with Single Lever Handle in Polished Chrome
Vesi® Tub and Shower Diverter Valve with Single Lever Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 216-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 individual positions, 3 shared positions
- 1/2" universal inlets/outlets
- Diverter trim
- MUST ORDER ROUGH SEPARATELY
- Cartridge ships with trim
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Vesi®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Height:
- 5 in
- Handle Type:
- Lever
- Height:
- 5 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Metal, Plastic
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Diverter Valve
- Weight:
- 3.5 lb
- Width:
- 5 in