Tub Spout Pull-Up Diverter in Luxe Nickel with Matte Black
Vesi Tub Spout Pull-Up Diverter in Luxe Nickel with Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6 1/2" long
- Solid brass construction
- Pull-up diverter tub spout
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Vesi
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Length:
- 6-1/2 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 2-13/16 in
- Spout Type:
- Pull Up Diverter
- WaterSense Labeled:
- No
- Weight:
- 2.315 lb