Utility Hook in Brushed Nickel
Vesi™ Utility Hook in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finish guaranteed not to tarnish or corrode
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vesi™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-13/16 in
- Height:
- 3-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 13 in
- Mount Type:
- Wall
- Projection:
- 2-13/16 in
- Width:
- 10 in