Single Function Hand Shower in Venetian Bronze
Single Function Hand Shower in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction handshower and wall mount - no vacuum breaker needed
- 60" - 82" stretchable, finished metal hose
- Single function spray
- MUST ORDER RP36004 WALL MOUNT ELBOW SEPARATELY
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-11/50 in
- Faucet Height:
- 8-1/4 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 2 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 8-1/4 in
- Maximum Height:
- 2 in
- NSF Certified:
- No
- Pause Control:
- No
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2.2 lb