1-5/16 in. Drawer Knob in Brilliance Luxe Nickel
Vettis® 1-5/16 in. Drawer Knob in Brilliance Luxe Nickel
Frequently Purchased Together
Product Details
- All metal construction
- Finishes match full Vettis™ suite
- Mounting hardware (8-32 UNC screw) included with product
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Vettis®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Deck Plate Included:
- No
- Depth:
- 1-5/16 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/4 in
- Length:
- 1-3/16 in
- Material:
- Zinc
- Maximum Height:
- 1-1/4 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Weight:
- 0.154 lb
- Width:
- 1-1/4 in