Brizo Vettis™ 1-5/16 in. Drawer Knob

D699288

Color Finish

Starting at $29.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Vettis™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-5/16 in
Handle Type
Knob
Height
1-1/4 in
Material
Metal
Width
1-3/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday