Brizo Vettis™ 24 in. Towel Bar

D692488

Color Finish

Starting at $145.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Vettis™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4 in
Height
2-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Zinc

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday