3-Function Diverter Trim with Single Lever Handle in Polished Chrome
Vettis® 3-Function Diverter Trim with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 individual positions, 1 shared position
- 1/2" universal inlets/outlets
- Diverter trim
- RP75012 extension kit extends rough installation up to 1"
- MUST ORDER ROUGH SEPARATELY
- Cartridge ships with trim
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Vettis®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3 in
- Faucet Height:
- 4-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 5-1/4 in
- Material:
- Zinc
- Maximum Height:
- 5-1/4 in
- Number of Handles:
- Single Handle
- Sink Material:
- Zinc
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Weight:
- 2.218 lb
- Width:
- 4-13/16 in