Vettis 4 Hole Bidet Faucet with Triple Lever Handle in Brilliance® Luxe Nickel

Part #D68488NK  |  Item #7378448  |  Manufacturer Part #68488-NK

Color/Finish:
Luxe Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4-hole installation with vacuum breaker
  • Ceramic cartridge
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Metal pop-up drain included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A112.18.1, ANSI A112.18.2, ANSI A117.1]

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

Application: [Residential, Commercial]

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CSA Certified: Yes

Center Size: 5 in - 8 in

Collection: Vettis

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 2-31/100 in

Drain Included: Yes

Faucet Material: Brass

Faucet Valve Type: Quarter Turn Ceramic Disc

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 5-11/25 in

Material: Brass

Maximum Deck Thickness: 1-1/4 in

Maximum Height: 5-11/25 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Side Spray: No

Smart Home Enabled: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 8.698