Brizo
Vettis 4 Hole Bidet Faucet with Triple Lever Handle in Matte Black
Part #D68488BL | Item #7378382 | Manufacturer Part #68488-BL
Product Details
- 4-hole installation with vacuum breaker
- Ceramic cartridge
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Metal pop-up drain included
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI A112.18.1, ANSI A112.18.2, ANSI A117.1]
ASME Specifications: [ASME A112.18.1, ASME A112.18.2]
Application: [Residential, Commercial]
Bathroom Faucet Type: Widespread
CARB OTC LEED Compliant: No
CSA Certified: Yes
Center Size: 5 in - 8 in
Collection: Vettis
Color Finish: Matte Black
Color Finish Category: Blacks
Deck Plate Included: No
Depth: 2-31/100 in
Drain Included: Yes
Faucet Material: Brass
Faucet Valve Type: Quarter Turn Ceramic Disc
GSA Approved: No
Handle Material: Brass
Handle Type: Lever
Height: 5-11/25 in
Material: Brass
Maximum Deck Thickness: 1-1/4 in
Maximum Height: 5-11/25 in
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 4 Hole
Side Spray: No
Smart Home Enabled: No
Trim Only: No
UL Listed: No
WaterSense Labeled: No
Weight: 8.698