Multi Function Hand Shower in Luxe Nickel (Shower Hose Sold Separately)
Vettis® Multi Function Hand Shower in Luxe Nickel (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Push-button for spray selection
- Handshower ONLY, hose not included
- 3 spray settings: H2Okinetic® Rinsing Spray, Massage Spray and Pause
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Vettis®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 1-31/100 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 11-31/100 in
- Hose Included:
- No
- Length:
- 10-7/8 in
- Pause Control:
- Yes
- Pressure - High:
- 80
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Massage, Pause
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1.128 lb
- Width:
- 1-7/16 in