Diverter Tub Spout in Chrome

You last purchased this on
 
Brizo

Vettis Diverter Tub Spout in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Vettis Diverter Tub Spout in Chrome

  • Fast #
  • Part #DRP90568PC
  • Item #7427299
  • Manufacturer Part #RP90568PC
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 9" reach
  • Solid brass construction
  • Integrated pull-up diverter tub spout
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Vettis
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
10-31/100 in
End Connection 1:
Sweat, Slip, FNPT
End Connections:
Sweat;Slip;FNPT
Faucet Connection Size:
1/2 in
Faucet Part Type:
Tub Spout
Fits Brand:
Brizo
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3-13/100 in
Length:
10-5/16 in
Material:
Brass
Maximum Height:
3-13/100 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
9 in
Spout Type:
Pull Up
WaterSense Labeled:
No
Weight:
2.8 lb
Width:
3-1/8 in