Brizo

Vettis™ Thermostatic Valve Trim with Single Lever Handle for Multi Choice R75000 Universal Integrated Diverter Rough-In Valve in Brilliance Luxe Nickel

Part #DT60088NK  |  Manufacturer Part #T60088-NK

Color/Finish:
Luxe Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • TempAssure® thermostatic medium flow valving
  • For use with MultiChoice® Universal rough
  • Independent temperature and volume control
  • Red/Blue temperature markings
  • RP91022 extension kit extends rough installation up to 1 3/4". Must order appropriate finish to match trim.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Vettis™

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Depth: 4-1/2 in

Faucet Height: 6-1/2 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Thermostatic Valve

Flow Rate: 2 gpm

Green: WaterSense, Yes

Handle Material: Zinc

Handle Type: Lever

Height: 2 in

Installation Type: Wall Mount

Material: Zinc

Maximum Height: 7 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Sink Installation Type: Wall Mount

Sink Material: Zinc

Trim Only: Yes

Type: Faucet

Valve Trim Type: Thermostatic

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: Yes

Weight: 5.002

Width: 6-13/16 in