Brizo

Vettis™ Two Handle Widespread Bathroom Sink Faucet in Brilliance Luxe Nickel

Part #D65388LFNKECO  |  Manufacturer Part #65388LF-NK-ECO

Color/Finish:
Luxe Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Commercial

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Center Size: 6 in - 16 in

Collection: Vettis™

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 7-1/2 in

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Widespread

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Lever

Height: 2 in

High Pressure: 60

Lead Law Compliant: Yes

Material: Brass

Maximum Height: 4-22/25 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 4-22/25 in

Spout Reach: 5-1/2 in

Spout Type: Standard

Type: Faucet

WaterSense Labeled: Yes

Weight: 9.314

Frequently Purchased Together

+
+
+

This Item: Brizo Vettis™ Two Handle Widespread Bathroom Sink Faucet in Brilliance Luxe Nickel