Two Handle Wall Mount Widespread Bathroom Sink Faucet in Luxe Nickel

You last purchased this on
 
Brizo

Vettis® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Luxe Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Vettis® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Luxe Nickel

  • Fast #
  • Part #DT65886LFNKECO
  • Item #7426923
  • Manufacturer Part #T65886LF-NK-ECO
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3-hole installation
  • Ceramic cartridge
  • Open flow spout
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
  • Trim only; must order rough (R65800) separately
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Wall Mount, Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Vettis®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Deck Plate Included:
No
Depth:
9-22/25 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
Height:
2-31/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
8-1/2 in
Supply Lines Included:
No
Trim Only:
Yes
WaterSense Labeled:
Yes
Weight:
5.042 lb