Brizo
Vettis™ Vertical Bidet Faucet in Chrome
Part #D68488PC | Item #7378401 | Manufacturer Part #68488-PC
Product Details
- 4-hole installation with vacuum breaker
- Ceramic cartridge
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Metal pop-up drain included
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI A112.18.1, ANSI A112.18.2]
ASME Specifications: [ASME A112.18.1, ASME A112.18.2]
Application: Residential
Bidet Type: Vertical
CSA Certified: [CSA B125.1, CSA B125.2]
Cartridge Type: Ceramic Disc
Center Size: 5 in - 8 in
Collection: Vettis™
Color Finish: Chrome
Color Finish Category: Chromes
Faucet Material: Brass
Handle Material: Metal
Handle Type: Lever
Number of Handles: Two Handle
Number of Holes: 4 Hole