VETTIS: 6-FUNCTION DIVERTER TRIM
Vettis® VETTIS: 6-FUNCTION DIVERTER TRIM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 individual positions, 3 shared positions
- 1/2" universal inlets/outlets
- Diverter trim
- RP75012 extension kit extends rough installation up to 1"
- MUST ORDER ROUGH SEPARATELY
- Cartridge ships with trim
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Vettis®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Maximum Height:
- 5-1/4 in
- Number of Handles:
- Single Handle
- Style:
- Modern
- Trim Only:
- Yes
- Type:
- Faucet
- Weight:
- 2.2 lb